
Navy Blue Velvet Upholstered Queen Bed Frame
Mfr # 544770
Zoro # G422354023
product price: $1,550.99
/eaKey Features
Material
Velvet
Overall Length
67.3 in
Commercial Use
No
Overall Width
90.2 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544770
Zoro #
G422354023
UPC #
-
Country of Origin
China
Dimensions
Overall Length
67.3 in
Overall Width
90.2 in
Overall Height
65 in
Details
Item
Standard Bed
Material
Velvet
Color
Navy Blue
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous navy blue velvet upholstered queen bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a navy blue rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 65.00-inch h x 90.20-inch w x 67.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.