
New York Railroad Vintage Travel Unframed Print Wall Art
Mfr # 394271
Zoro # G822888258
product price:Â $24.99
/eaKey Features
Set Type
Single Piece Item
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Art Type
Print
Subject
Transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394271
Zoro #
G822888258
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
18 in
Length
24 in
Details
Set Type
Single Piece Item
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Art Type
Print
Subject
Transportation
Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Color
Cream, Gray
Finish
Matte
Commercial Use
Yes
Primary Art Material
Paper
Description
Unique and decorative, this new york railroad vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.