Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 651629

  • Zoro # G822339521


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Application Type
Yes
Height
55 in
Assembly Required
Full Assembly Needed
Overall Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651629
Zoro #
G822339521
UPC #
-
Country of Origin
China

Dimensions

Width
6.75 in
Height
55 in
Overall Length
6.75 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

This beautiful nickel cylinder iron ceiling light with clear shades will brighten up and change the look of your room. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 55.00-inch h x 6.75-inch w x 6.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.