No Selfies in the Bathroom 5 White Framed Print Bathroom Wall Art

  • Mfr # 408131

  • Zoro # G922889537


product price: $68.99
/ea

Key Features

LED/Illuminated
No
Subject
Novelty & Humor
Art Type
Print
Number of Pieces Included
1
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408131
Zoro #
G922889537
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1 in
Width
21 in

Details

LED/Illuminated
No
Subject
Novelty & Humor
Art Type
Print
Number of Pieces Included
1
Item
Wall Art
Color
White, Tan, Brown
Material
Wood Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Set Type
Single Piece Item
Assembly Required
No Assembly Needed

Description

Bring some sizzle to your space with this eye-catching no selfies in the bathroom 5 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.