
No Selfies in the Bathroom Sea 2 Black Framed Print Bathroom Wall Art
Mfr # 407825
Zoro # G522888435
product price:Â $46.55
/eaKey Features
Depth
1 in
Number of Pieces Included
1
Length
15 in
Material
Wood Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407825
Zoro #
G522888435
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Number of Pieces Included
1
Material
Wood Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Bath & Laundry
Color
Dark Gray, Ivory
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Item
Wall Art
Art Type
Print
Shape
Square
Set Type
Single Piece Item
Description
This no selfies in the bathroom sea 2 black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.