Old Friends Cars Are The Best White Framed Print Wall Art

  • Mfr # 530007

  • Zoro # G722893031


product price:  $67.69
/ea

Key Features

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject Pattern
Motorcycle
Material
Wood
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530007
Zoro #
G722893031
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
1 in
Width
14 in

Details

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject Pattern
Motorcycle
Material
Wood
Number of Pieces Included
1
Commercial Use
Yes
Item
Wall Art
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
LED/Illuminated
No
Set Type
Single Piece Item
Subject
Transportation
Color
Blue

Description

The old friends cars are the best white framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a motorcycle icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.