Zoro Homepage

Pink and White Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568076

  • Zoro # G622368530


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Material
Mesh
Application Type
No
Color
Pink White
Overall Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568076
Zoro #
G622368530
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Width
17.3 in
Overall Height
34.3 in

Details

Material
Mesh
Application Type
No
Item
Office Chair
Color
Pink White
Assembly Required
Partial Assembly Needed

Description

Upgrade your workspace with this pink and white adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a mesh back fabric designed for optimal air circulation and comfort the seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.3-inch h x 17.3-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.