
Plaid Santa with Cardinals Hand Painted Mouth Blown Glass Ornament
Mfr # 477496
Zoro # G022893502
product price:Â $40.85
/eaKey Features
Color
Red, White, Green
Type
Finial Ornament
Theme
Christmas
Occasion
Christmas
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477496
Zoro #
G022893502
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Width
2.5 in
Length
4.75 in
Details
Color
Red, White, Green
Type
Finial Ornament
Theme
Christmas
Occasion
Christmas
Style
Traditional
Outdoor Use
No
Attachment Type
Hanging Ornament
Commercial Use
No
Shatterproof
No
Pattern
Solid
Material
Glass
Item
Christmas Ornaments
Number in Set
1
Description
Spread the Christmas cheer this season with the Plaid Santa with Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.