Plaid Snowman and Cardinals Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477497

  • Zoro # G022895599


product price:  $40.85
/ea

Key Features

Length
3.75 in
Depth
2.75 in
Material
Glass
Theme
Christmas
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477497
Zoro #
G022895599
UPC #
-
Country of Origin
China

Dimensions

Length
3.75 in
Width
2.75 in
Depth
2.75 in

Details

Material
Glass
Item
Christmas Ornaments
Theme
Christmas
Commercial Use
No
Occasion
Christmas
Type
Finial Ornament
Color
Red, Black, White
Pattern
Solid
Outdoor Use
No
Attachment Type
Hanging Ornament
Style
Traditional
Number in Set
1
Shatterproof
No

Description

Bring some bright merry cheer into your home with the Plaid Snowman and Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.