Teamwork White Framed Print Wall Art
- Mfr # 415559
- Zoro # G222891643
product price:Â
$
44.25
/ea
Key Features
Depth
1 in
Length
10 in
Width
14 in
LED/Illuminated
No
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415559
- Zoro #
- G222891643
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Color
- Blue, Brown, Orange
- Primary Art Material
- Paper
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Art Type
- Material
- MDF Paper Print Texture
- Subject
- Text & Numbers
- Number of Pieces Included
- 1
- Item
- Wall Art
Dimensions
- Depth
- 1 in
- Length
- 10 in
- Width
- 14 in
Description
The teamwork white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.