Shop HOMEROOTS
See all product information
Create Account
Plum Queen Cotton Blend 650 Thread Count Washable Duvet Cover Set
- Mfr # 528372
- Zoro # G723440593
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Color
Plum
Size
Queen
Commercial Laundry Use
Yes
Asthma and Allergy Friendly Certified
No
Thread Count
650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 528372
- Zoro #
- G723440593
- UPC #
- -
- Country of Origin
- India
- Color
- Plum
- Commercial Laundry Use
- Yes
- Asthma and Allergy Friendly Certified
- No
- Thread Count
- 650
- Cover Material
- Cotton Blend
- Duvet Closure Type
- Tie
- Style
- Modern
- Construction
- Channel Stitch
- Fill Warmth
- All Season
- Commercial Use
- Yes
- Material
- Egyptian Cotton
- Set
- Yes
- Includes
- 3
- Comforter Type
- Duvet Cover
- Item
- Down Comforters and Duvets
Dimensions
- Size
- Queen
- Depth
- 3.13 in
- Length
- 10.38 in
- Width
- 14.63 in
- Oversized
- No
Description
Similar to a pillowcase, this plum queen cotton blend 650 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen Sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 10.38in H x 14.63in W x 3.13in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.