
Pretty Green Foliage Leaves Pink Unframed Print Wall Art
Mfr # 398978
Zoro # G322892069
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Shape
Rectangle
Commercial Use
No
Width
24 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398978
Zoro #
G322892069
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
1.25 in
Length
36 in
Details
Number of Pieces Included
1
Shape
Rectangle
Commercial Use
No
Color
Green
Art Type
Print
Material
Polyester
Set Type
Single Piece Item
Item
Wall Art
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Subject
Plants & Flowers
Description
Unique and decorative, this pretty green foliage leaves pink unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.