Pretty Pastel Pink Paris Street Unframed Print Wall Art

  • Mfr # 399110

  • Zoro # G222893937


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Art Type
Print
Assembly Required
No Assembly Needed
Width
24 in
Number of Pieces Included
1
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399110
Zoro #
G222893937
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
1.25 in
Length
32 in

Details

Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Shape
Rectangle
Material
Canvas
Wall Mounting Hardware Included
Yes
Subject
Scenic & Cityscapes
Set Type
Single Piece Item
Commercial Use
No
Primary Art Material
Canvas
Color
Pink
LED/Illuminated
No

Description

The pretty pastel pink paris street unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.