Pretty Red Truck Flowers for Sale Unframed Picket Fence Wall Art
- Mfr # 407505
- Zoro # G822893016
product price:Â
$
73.55
/ea
Key Features
Assembly Required
No Assembly Needed
LED/Illuminated
No
Depth
1 in
Length
20 in
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407505
- Zoro #
- G822893016
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Material
- Wood, Print
- Primary Art Material
- Wood
- Subject Pattern
- Seasonal Flowers
- Shape
- Rectangle
- Color
- Dark Green, Red, Pink
- Subject
- Plants & Flowers
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Art Type
Dimensions
- Depth
- 1 in
- Length
- 20 in
- Width
- 15 in
Description
Unique and decorative, this pretty red truck flowers for sale unframed picket fence wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 15 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.