
Primitives and Vintage III Black Framed Americana Print Wall Art
Mfr # 404729
Zoro # G322889458
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404729
Zoro #
G322889458
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
33 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Material
Wood Paper And Texture
Subject
Text & Numbers
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Color
Red, Orange, Cream
Set Type
Single Piece Item
Description
Add an air of fashion to your room and rejuvenate the space with this primitives and vintage 3 black framed americana print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19 inches H x 33 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.