Shop HOMEROOTS
See all product information
Create Account
Set Of Two Family Wisdom 1 White Framed Print Wall Art, 2PK
- Mfr # 406093
- Zoro # G622892721
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Material
Paper/Wood
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406093
- Zoro #
- G622892721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 12 in
- Length
- 21 in
Details
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Color
- Red, Orange, Cream
- Material
- Paper/Wood
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Art Type
- Number of Pieces Included
- 2
- Subject
- Text & Numbers
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Primary Art Material
- Paper
Description
The set of two family wisdom 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 12-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.