Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Purple and White Metal Canopy Bed Frame
Mfr # 285577
Zoro # G422887453
product price:Â $677.99
/eaKey Features
Color
Purple, White
Material
Metal
Finish
Matte
Nailhead Trim
No
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285577
- Zoro #
- G422887453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 85 in
- Depth
- 56 in
- Length (In.)
- 88 in
Details
- Color
- Purple, White
- Material
- Metal
- Finish
- Matte
- Item
- Standard Beds
- Nailhead Trim
- No
- Slat Kit Included
- No
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
Description
Update and anchor your room in style with the fabulous purple and white metal canopy bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 88-inch h x 85-inch w x 56-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.