Shop HOMEROOTS
See all product information
Create Account
Solid Wood Standard Upholstered Bed
- Mfr # 482384
- Zoro # G922889094
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Depth
76 in
Shape
Beveled
Length (In.)
47 in
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482384
- Zoro #
- G922889094
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Blue
- Material
- Wood
- Shape
- Beveled
- Item
- Standard Beds
- Mattress Included
- No
- Box Spring Required
- Yes
- Upholstered
- Yes
- Slat Kit Included
- No
- Finish
- Matte
- Upholstery Color
- Blue
- Commercial Use
- No
- Upholstery Design
- Fully Upholstered
- Assembly Required
- Full Assembly Needed
- Capacity
- 200 lb
- Tufted
- No
- Nailhead Trim
- No
Dimensions
- Depth
- 76 in
- Length (In.)
- 47 in
- Size
- Full Double
- Width (In.)
- 56 in
Description
Create a haven for relaxation and sweet dreams with this fabulous solid wood standard upholstered bed. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 47" H x 56" W x 76" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.