
Queen Gray And Silver Fleece Woven Polka Dots Plush Blanket
Mfr # 549109
Zoro # G822882751
product price:Â $42.99
/eaKey Features
Pattern
Polka Dots
Thickness
0.5 in
Back Side Color
Gray
Size
Queen
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549109
Zoro #
G822882751
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 in
Size
Queen
Length
90 in
Width
88 in
Details
Pattern
Polka Dots
Item
Throws & Blankets
Back Side Color
Gray
Color
Gray, Silver
Heated
No
Contruction Technique
Woven
Embroidered
No
Reversible
No
Fill Material
No fill
Commercial Use
Yes
Theme
No Theme
Material
Fleece
Description
This queen gray and silver fleece woven polka dots plush blanket is a cozy and stylish addition to your bed ensemble. A classic and timeless design combines with cozy comfy style so this fleece blanket can deliver you a restful and comfortable sleep all year long. This plush throw is cozy soft beyond belief and oh-so-giftable. Enhance your space and the quality of your sleep with this soft and comfortable blanket that helps regulate your core body temperature, helps you to relax, and ultimately fall to sleep. 90-inch h x 88-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.