
Queen Tufted Beige Upholstered Faux Leather Bed With Nailhead Trim
Mfr # 348208
Zoro # G222888940
product price:Â $3,250.99
/eaKey Features
Upholstery Material
Faux Leather
Assembly Required
Full Assembly Needed
Nailhead Trim
Yes
Finish
Antique
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348208
Zoro #
G222888940
UPC #
-
Country of Origin
China
Dimensions
Depth
89 in
Size
Queen
Length (In.)
78 in
Width (In.)
74 in
Details
Upholstery Material
Faux Leather
Assembly Required
Full Assembly Needed
Nailhead Trim
Yes
Color
Beige
Finish
Antique
Upholstered
Yes
Tufted
Yes
Material
Manufactured Wood
Mattress Included
No
Upholstery Color
Beige
Item
Standard Beds
Box Spring Required
Yes
Description
This bedroom collection brings the influence of European antiques to life with traditional carvings, detailed looping, and a gorgeous antique pearl finish. The hand applied finish enhances the beauty of the detailed wood work and carvings. The bed features tufted upholstery on the headboard and footboard. This elaborate collection will surely bring true splendor into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.