Rainbow Bright Sandy Beach with Umbrellas White Framed Print Wall Art
- Mfr # 529613
- Zoro # G022892963
product price:Â
$
84.39
/ea
Key Features
Depth
1 in
Number of Pieces Included
1
Primary Art Material
Wood
Color
Red, Yellow, Green
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529613
- Zoro #
- G022892963
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Primary Art Material
- Wood
- Color
- Red, Yellow, Green
- Assembly Required
- No Assembly Needed
- Material
- Wood
- Set Type
- Single Piece Item
- Subject
- Nautical & Beach
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- Yes
- Shape
- Rectangle
- LED/Illuminated
- No
- Art Type
- Item
- Wall Art
Dimensions
- Depth
- 1 in
- Length
- 14 in
- Width
- 20 in
Description
Bring some sizzle to your space with this eye-catching rainbow bright sandy beach with umbrellas white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.