Ramos Unframed Wall Art
- Mfr # 608838
- Zoro # G322892007
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
LED/Illuminated
No
Set Type
Single Piece Item
Commercial Use
No
Art Type
Painting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608838
- Zoro #
- G322892007
- UPC #
- -
- Country of Origin
- India
- Material
- Metal
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Commercial Use
- No
- Art Type
- Painting
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Metal
- Color
- Black, Gold
- Subject
- Abstract
- Shape
- Rectangle
Dimensions
- Depth
- 1 in
- Length
- 21 in
- Width
- 34.25 in
Description
Add an air of fashion to your room and rejuvenate the space with this ramos unframed wall art. Reproduced for you on metal, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch h x 34.25-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.