Rectangular Indian Mango Woodbrown Tone Finish W Metal Cladding On The Base Dining Bench
- Mfr # 376174
- Zoro # G423439927
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Width
70 in
Size
18" H x 70" W x 17" D
Leg Color
Brown
Bench Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376174
- Zoro #
- G423439927
- UPC #
- -
- Country of Origin
- India
- Number of Pieces
- 1
- Leg Color
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Brown
- Capacity
- 300
- Upholstered
- No
- Leg Material
- Metal, Solid Wood
- Assembly Required
- No Assembly Needed
- Style
- Farmhouse
- Material
- Solid Wood
- Color
- Brown
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Item
- Benches
- Nailhead Trim
- No
- Bench Type
- Dining Bench
Dimensions
- Width
- 70 in
- Size
- 18" H x 70" W x 17" D
- Length
- 18 in
- Depth
- 17 in
Description
Add a good looking decorative accent to your space that is also practical for seating. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.00-inch h x 70.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.