Rectangular Mango Woodmedium Brown Top And Black Iron Base Accent Bench
- Mfr # 376175
- Zoro # G223440529
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Style
Industrial
Frame Material
Metal
Seat Color
Brown
Assembly
Partial Assembly Needed
Length
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376175
- Zoro #
- G223440529
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 16.75 in
- Width (In.)
- 66 in
- Overall Depth
- 17.75 in
Details
- Style
- Industrial
- Frame Material
- Metal
- Seat Color
- Brown
- Assembly
- Partial Assembly Needed
- Item
- Outdoor Benches
- Frame Color
- Black
- Seating Wood Species
- Does not apply
- Color
- Black, Brown
Description
Optimize your space and add some charm to your room with the rectangular mango woodmedium brown top and black iron base accent bench. Easy to blend with most surroundings, a bench is an easy way to add a good looking accent to your space that can also be practical and useful. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your surroundings at the same time with this hard wearing, versatile, and good looking bench. 16.75-inch h x 66.00-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.