60in Teak Solid Wood Garden Bench
- Mfr # 476412
- Zoro # G223440253
product price:Â
$
3,598.99
/ea
Key Features
Length
36 in
Seat Material
Solid Wood
Purposeful Distressing Type
No Distressing
Outdoor Bench Type
Garden Bench
Seat Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476412
- Zoro #
- G223440253
- UPC #
- -
- Country of Origin
- Thailand
- Seat Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Outdoor Bench Type
- Garden Bench
- Seat Color
- Brown
- Arm Style
- Curved
- Finish
- Natural Wood
- Weight Capacity
- 300
- Commercial Use
- No
- Assembly
- No Assembly Needed
- Style
- Traditional
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Seating Wood Species
- Teak
- Item
- Outdoor Benches
- Material
- Solid Wood
- Back Included
- Yes
- Arms Included
- Yes
- Storage Space Included
- No
- Color
- Brown
Dimensions
- Length
- 36 in
- Overall Depth
- 24 in
- Width (In.)
- 60 in
- Size
- 60 W x 36 H x 24 D
Description
Distinctive in style the 60in teak solid wood garden bench radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. Crafted from genuine teak wood that is known for its water and bacteria resistant properties. This tropical hardwood is a great outdoor choice as it candle handle any climate and needs virtually no maintenance. A great addition to your patio, porch, deck, garden, or yard, this perfect bench is sure to please. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 36in H x 60in W x 24in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.