
Red and Silver Dining Arm Chair
Mfr # 520274
Zoro # G222345559
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Assembly Required
No Assembly Needed
Height (In.)
32 in
Width (In.)
23 in
Color
Red Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520274
Zoro #
G222345559
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32 in
Width (In.)
23 in
Depth (In.)
19 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Dining Chair
Color
Red Silver
Description
Bring this comfortable red and silver dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with solid back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch h x 23-inch w x 19-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.