Shop HOMEROOTS
See all product information
Create Account
Red Cardinal on Christmas Holly Branches Hand Painted Mouth Blown Glass Ornament
Mfr # 477434
Zoro # G722892928
product price:Â
$
34.15
/ea
Key Features
Number in Set
1
Type
Finial Ornament
Occasion
Christmas
Pattern
Solid
Attachment Type
Hanging Ornament
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477434
- Zoro #
- G722892928
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.5 in
- Length
- 4.75 in
- Width
- 2.5 in
Details
- Number in Set
- 1
- Type
- Finial Ornament
- Occasion
- Christmas
- Pattern
- Solid
- Attachment Type
- Hanging Ornament
- Shatterproof
- No
- Theme
- Animal
- Outdoor Use
- No
- Commercial Use
- No
- Style
- Contemporary
- Color
- White, Green, Red
- Item
- Christmas Ornaments
- Material
- Glass
Description
A charm to remind us of all things festive is the Red Cardinal on Christmas Holly Branches Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.