
Red Farm Truck with Tree Hand Painted Mouth Blown Glass Ornament
Mfr # 477529
Zoro # G522895143
product price:Â $52.65
/eaKey Features
Depth
5 in
Outdoor Use
No
Shatterproof
No
Color
Red, White, Green
Occasion
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477529
Zoro #
G522895143
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
5 in
Length
6.5 in
Details
Outdoor Use
No
Shatterproof
No
Item
Christmas Ornaments
Color
Red, White, Green
Occasion
Christmas
Pattern
Solid
Commercial Use
No
Attachment Type
Hanging Ornament
Theme
Christmas
Type
Finial Ornament
Material
Glass
Style
Traditional
Number in Set
1
Description
Reminiscence those tranquil moments you spent with the Red Farm Truck with Tree Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6.5" x 5" x 5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.