
Red Majestic Cardinal Hand Painted Mouth Blown Glass Ornament
Mfr # 477483
Zoro # G022895131
product price:Â $38.69
/eaKey Features
Shatterproof
No
Outdoor Use
No
Attachment Type
Hanging Ornament
Type
Finial Ornament
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477483
Zoro #
G022895131
UPC #
-
Country of Origin
China
Dimensions
Depth
2.75 in
Width
2.75 in
Length
3.75 in
Details
Shatterproof
No
Outdoor Use
No
Attachment Type
Hanging Ornament
Type
Finial Ornament
Style
Contemporary
Item
Christmas Ornaments
Occasion
Christmas
Color
Red, White, Green
Theme
Animal
Commercial Use
No
Number in Set
1
Pattern
Solid
Material
Glass
Description
Rejuvenate your space in nature's wonder with the Red Majestic Cardinal Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.