Red White and Blue Pledge Of Allegiance White Framed Print Wall Art
- Mfr # 406525
- Zoro # G022893533
product price:Â
$
45.65
/ea
Key Features
Art Type
Print
Width
11 in
Subject
Text & Numbers
Primary Art Material
Paper
Material
Wood Product Paper Print Uv Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406525
- Zoro #
- G022893533
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Subject
- Text & Numbers
- Primary Art Material
- Paper
- Material
- Wood Product Paper Print Uv Coating
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Color
- Brown
- Number of Pieces Included
- 1
- Item
- Wall Art
- Shape
- Rectangle
Dimensions
- Width
- 11 in
- Length
- 15 in
- Depth
- 1 in
Description
The red white and blue pledge of allegiance white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 11 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.