Shop HOMEROOTS
See all product information
Create Account
Remembering the Night Christmas Manger Black Framed Wall Art
- Mfr # 572039
- Zoro # G222888469
product price:Â
$
74.75
/ea
Key Features
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Width
18 in
Shape
Rectangle
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572039
- Zoro #
- G222888469
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Commercial Use
- Yes
- Item
- Wall Art
- Primary Art Material
- Paper
- Subject
- Landscape & Nature
- Color
- Green
- Material
- Paper
- LED/Illuminated
- No
- Art Type
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 18 in
- Length
- 14 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching remembering the night black framed wall art. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch h x 18-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.