Rooster Montage I Black Framed Print Wall Art
- Mfr # 415344
- Zoro # G622888649
product price:Â
$
41.39
/ea
Key Features
Wall Mounting Hardware Included
No
Width
15 in
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415344
- Zoro #
- G622888649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 11 in
- Depth
- 1 in
Details
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- Art Type
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Subject Pattern
- Rooster
- Color
- Black, Tan, Dark Gray
- Material
- MDF Paper Print Texture
- LED/Illuminated
- No
- Subject
- Animals
Description
Unique and decorative, this rooster montage i black framed print wall art will leave a lasting impression. Update your walls with this farm animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.