
Rose Gold Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651694
Zoro # G022347210
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Application Type
Yes
Length
15 in
Height
64 in
Color
Rose Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651694
Zoro #
G022347210
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Length
15 in
Height
64 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Color
Rose Gold
Assembly Required
Full Assembly Needed
Description
Dress up your entryway, dining room, kitchen, or bedroom with this rose gold chandelier iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 15.00-inch w x 15.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.