Epic 8 Light Chandelier 30 In. Forged Iron
- Mfr # F5327-TRN
- Zoro # G715448958
product price:Â
$
1,924.00
/ea
Key Features
Fixture Wattage
20W
Chain Length
72 in
Number of Lights
8
Material
Hand-Worked Iron
Standards
DAMP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5327-TRN
- Zoro #
- G715448958
- UPC #
- 197292036944
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 20W
- Finish
- Forged Iron
- Number of Lights
- 8
- Material
- Hand-Worked Iron
- Standards
- DAMP
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Shade Color
- Smoke
- Voltage
- 120V
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- G9
- Designer
- Troy Standard
- Socket Count
- 8
Dimensions
- Chain Length
- 72 in
- Length
- 30 in
- Height
- 42 in
- Canopy Width
- 5.25 in
- Width
- 30 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.