
Rose Gold Cylinder Iron Ceiling Light With Clear Shades
Mfr # 652016
Zoro # G122364759
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Color
Rose Gold
Height
53 in
Width
5.01 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652016
Zoro #
G122364759
UPC #
-
Country of Origin
China
Dimensions
Height
53 in
Width
5.01 in
Overall Length
4.75 in
Details
Color
Rose Gold
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
This beautiful rose gold cylinder iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.00-inch h x 5.01-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.