
Santa Riding a Sleigh Hand Painted Mouth Blown Glass Ornament
Mfr # 477526
Zoro # G122894416
product price:Â $40.85
/eaKey Features
Shatterproof
No
Pattern
Solid
Style
Traditional
Type
Finial Ornament
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477526
Zoro #
G122894416
UPC #
-
Country of Origin
China
Dimensions
Width
2.75 in
Length
3.75 in
Depth
2.75 in
Details
Shatterproof
No
Pattern
Solid
Style
Traditional
Type
Finial Ornament
Outdoor Use
No
Material
Glass
Theme
Christmas
Color
Red, White, Green
Commercial Use
No
Number in Set
1
Attachment Type
Hanging Ornament
Item
Christmas Ornaments
Occasion
Christmas
Description
Snuggle up with some hot chocolate and bring some whimsical cheer to your space with the Santa Riding a Sleigh Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.