
Scenic Life is Better at the Cabin Hand Painted Mouth Blown Glass Ornament
Mfr # 477540
Zoro # G022894271
product price:Â $32.79
/eaKey Features
Occasion
Christmas
Width
3 in
Color
Green
Material
Glass
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477540
Zoro #
G022894271
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Depth
3 in
Details
Item
Christmas Ornaments
Occasion
Christmas
Color
Green
Material
Glass
Attachment Type
Hanging Ornament
Number in Set
1
Commercial Use
No
Type
Ball Ornament
Theme
Christmas
Shatterproof
No
Outdoor Use
No
Style
Contemporary
Pattern
Solid
Description
Evoke a sense of harmony and solitude with the Scenic Life is Better at the Cabin Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.