Scenic Life is Better at the Lake Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477539

  • Zoro # G222888599


product price:  $32.79
/ea

Key Features

Number in Set
1
Attachment Type
Hanging Ornament
Pattern
Solid
Type
Ball Ornament
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477539
Zoro #
G222888599
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Depth
3 in

Details

Number in Set
1
Attachment Type
Hanging Ornament
Pattern
Solid
Type
Ball Ornament
Style
Traditional
Theme
Christmas
Occasion
Christmas
Commercial Use
No
Shatterproof
No
Outdoor Use
No
Color
Blue, White
Material
Glass
Item
Christmas Ornaments

Description

Evoke a sense of harmony and solitude with the Scenic Life is Better at the Lake Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.