Set of 2 distressed Wooden Treasure Box with Mirror Under Wood Cutout, 2PK

  • Mfr # 489381

  • Zoro # G022907766


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
7.75 in
Overall Length
11.75 in
Overall Height
4.75 in
Weight Capacity
8.573855063 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489381
Zoro #
G022907766
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7.75 in
Overall Length
11.75 in
Overall Height
4.75 in

Details

Shape
Rectangle
Weight Capacity
8.573855063 lb
Frame Material
Wood
Lid Included
Yes
Type
Box
Item
Organizers
Holiday / Occasion
No Holiday
Features
Nesting
Commercial Use
Yes
Assembly
No Assembly Needed
Color
White
Drawers
No
Includes
2 Pieces; Large Box: W: 11.75" x D: 7.75" x H: 4.75", Small Box: W: 9.5" x D: 6" x H: 3.5"
Handles Included
No
Style
Modern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.