
Set Of 2 Watercolor Shore Birds Framed Art, 2PK
Mfr # 387732
Zoro # G122885636
product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Depth
1 in
Orientation
Horizontal and Vertical
Length
11 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387732
Zoro #
G122885636
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
11 in
Details
Outdoor Suitability
No
Orientation
Horizontal and Vertical
Shape
Square
Finish Style
No Distressing
Assembly Required
No
Commercial Use
No
Finish
Matte
Lighted
No
Color
Blue
Mirrored
No
Material
Wood
Style
Classic
Item
Wall Decor
Description
This pair of gorgeous Watercolor Shore Birds Framed Art will be a great accent for your favorite space. Position together or separate, these bird at the beach images complement each other, come double matted and framed under glass, bordered in a high-quality whitewashed frame. The simple color combination of blue, white, and light brown will surely enhance the class of your indoor. 11" x 11" x 1" each. Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.