Shop HOMEROOTS
See all product information
24" X 24" X 1" Gray Mirrored Square Wooden Wall Decor
Mfr # 274558
Zoro # G522885441
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Coated
Width
24 in
Depth
1 in
Color
Gray
Material
Mirror
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
274558
Zoro #
G522885441
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
1 in
Length
24 in
Details
Finish
Coated
Item
Wall Decor
Color
Gray
Material
Mirror
Assembly Required
Yes
Style
Contemporary
Orientation
Horizontal and Vertical
Description
give your contemporary home setting a facelift with our contemporary mirrored square wooden wall decor. it features an elegant geometric patterned frame with gray finish that decoratively overlays the main mirror to create an exciting visual effect. this is a part of our exciting collection of house decor designed to bring elegance and sophistication to bear in your home. - contemporary collection - square shaped - grey finish - geometric patterned overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.