Set of 2 Wooden Storage Boxes with Top and Front Rope Panels and a Metal Latch, 2PK

  • Mfr # 489350

  • Zoro # G522905996


product price:  $105.99
/pk 2, $53.00/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Length
11.75 in
Features
Nesting
Overall Depth
7.5 in
Weight Capacity
11.34739125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489350
Zoro #
G522905996
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Depth
7.5 in
Overall Height
6.25 in

Details

Color
Brown
Features
Nesting
Weight Capacity
11.34739125 lb
Type
Box
Assembly
No Assembly Needed
Frame Material
Bamboo
Item
Organizers
Drawers
No
Commercial Use
Yes
Style
Modern
Shape
Rectangle
Lid Included
Yes
Handles Included
No
Holiday / Occasion
No Holiday
Includes
2 Pieces; Large Box: W: 11.75" x D: 7.5" x H: 6.25", Small Box: W: 9.5" x D: 5.5" x H: 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.