Anada 30in Hand-Woven Wicker Weave Storage Trunk, Brown Wash
- Mfr # HPM9005B
- Zoro # G422981809
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17.5 in
Lid Type
Removable Lid
Overall Width
30 in
Capacity
3.28 cu.ft
Overall Depth
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9005B
- Zoro #
- G422981809
- UPC #
- 196868082705
- Country of Origin
- Indonesia
- Lid Type
- Removable Lid
- Capacity
- 3.28 cu.ft
- Assembly
- Yes
- Color
- Brown Wash
- Material
- Wooden Frame/Woven Water Hyacinth
- Item
- Storage Trunk
Dimensions
- Overall Height
- 17.5 in
- Overall Width
- 30 in
- Overall Depth
- 17.5 in
Description
Made from eco-friendly natural fibers, this handwoven trunk adds extra storage just about anywhere. At 17in tall it has plenty of room for toys or shoes; just add a tray on top and it becomes a coffee table. It's the ideal size trunk for storing extra linens in the bedroom, or use it as a laundry hamper. Plus, this versatile trunk folds flat for storage, so it can be tucked away when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.