Set of Five Clear Crystal Straight Shape Stemless Decanter And Whiskey Glass
- Mfr # 376142
- Zoro # G623439987
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Barware Type
Decanter, Whiskey Glass
Shape
Straight Bowl
Texture
None or Smooth
Pattern
Geometric
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376142
- Zoro #
- G623439987
- UPC #
- -
- Country of Origin
- Poland
- Barware Type
- Decanter, Whiskey Glass
- Shape
- Straight Bowl
- Texture
- None or Smooth
- Pattern
- Geometric
- Item
- Barware and Drinkware
- Commercial Use
- Yes
- Stemmed
- No
- Construction Method
- Handmade
- Set Type
- Assorted Glassware Set
- Color
- Clear
- Capacity
- 34
- Material
- Lead Free Crystal
- Rim Color
- Clear
- Design Method
- Texture Mold Casted
- Finish
- Unfinished
- Stackable
- Yes
- Style
- Transitional
- Chip Resistant
- No
- Insulation Type
- Not Insulated
Dimensions
- Length
- 11 in
- Width
- 11 in
- Set Size
- 5
- Depth
- 11 in
Description
Set of five clear crystal straight shape stemless decanter and whiskey glass is an exquisite collection perfect for any home bar. This assorted glassware set features a beautifully handmade decanter and whiskey glasses, each crafted from lead-free crystal for a safe and luxurious drinking experience. The straight bowl shape provides a contemporary look, enhancing your drink's presentation. Each piece is designed using a unique texture mold casting technique, showcasing elegant craftsmanship. The clear rim adds a touch of sophistication, while the transitional style allows it to blend seamlessly with various decor themes. These stackable items offer convenience for storage, making them an ideal choice for entertaining guests and enjoying your favorite spirits. 11.00-inch h x 11.00-inch w x 11.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.