
Set Of Five Kitchen Friendship Collection II 2 Black Framed Print Kitchen Wall Art, 5PK
Mfr # 405943
Zoro # G522890766
product price:Â $241.99
/pk 5, $48.40/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
5
Width
33 in
LED/Illuminated
No
Art Type
Print
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405943
Zoro #
G522890766
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Depth
1 in
Length
11 in
Details
Number of Pieces Included
5
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Material
Wood Paper And Texture
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of five kitchen friendship collection ii 2 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.