Shop HOMEROOTS
See all product information
Create Account
Correct Way to Hang Toilet Paper White Framed Print Bathroom Wall Art
- Mfr # 530091
- Zoro # G422893331
product price:Â
$
76.19
/ea
Key Features
Width
14 in
Wall Mounting Hardware Included
Yes
Color
Black, White
Depth
1 in
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530091
- Zoro #
- G422893331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Depth
- 1 in
- Length
- 18 in
Details
- Wall Mounting Hardware Included
- Yes
- Color
- Black, White
- Item
- Wall Art
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Commercial Use
- Yes
- Primary Art Material
- Wood
- Material
- Wood
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Art Type
- Subject
- Bath & Laundry
- Shape
- Rectangle
Description
Unique and decorative, this correct way to hang toilet paper white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.