
Set of Four 18" X 18" Black Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535282
Zoro # G422810925
product price:Â $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
18 in
Color
Black
Size
18 x 18 in
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535282
Zoro #
G422810925
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Size
18 x 18 in
Depth
4 in
Length
18 in
Details
Assembly Required
No Assembly Needed
Color
Black
Item
Accent Throw Pillow
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Cotton
Reversible
No
Pattern
Chevron
Fill Material
Polyfill
Style
Coastal
Description
The perfect complement to your sofa, favorite chair, or bed, this set of four 18-inch x 18-inch black beach chevron cotton zippered pillow is a great decorative accent. These black hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.