
Set of Four 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535277
Zoro # G022810646
product price:Â $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Length
18 in
Closure Type
Zipper
Pattern
Chevron
Color
Blue, Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535277
Zoro #
G022810646
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Length
18 in
Width
18 in
Depth
4 in
Details
Closure Type
Zipper
Pattern
Chevron
Color
Blue, Beige
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Fill Material
Polyfill
Residential/Commerical
Residential
Reversible
No
Style
Coastal
Material
Cotton
Item
Accent Throw Pillow
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of four 18-inch x 18-inch blue beach chevron cotton zippered pillow. These super soft pillows are expertly made of high grade, long lasting 100% cotton in a blue and beige coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.