
Set of Four 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535284
Zoro # G122810713
product price:Â $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Style
Coastal
Length
18 in
Closure Type
Zipper
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535284
Zoro #
G122810713
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Width
18 in
Size
18 x 18 in
Depth
4 in
Details
Assembly Required
No Assembly Needed
Style
Coastal
Closure Type
Zipper
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Fill Material
Polyfill
Material
Cotton
Color
Navy Blue
Pattern
Chevron
Reversible
No
Residential/Commerical
Residential
Description
Unique and decorative, this comfortable set of four 18-inch x 18-inch blue beach chevron cotton zippered pillow will leave a lasting impression. These navy blue hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.