This item is Discontinued.

Homeroots Set of Four 21" Red Heavy Duty Plastic Outdoor Dining Chairs 565187

Set of Four 21" Red Heavy Duty Plastic Outdoor Dining Chairs (Discontinued)

  • Mfr # 565187
  • Zoro # G122349664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565187
Zoro #
G122349664
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
18.4 in
Height
32.7 in
Width
20.7 in

Details

Color
Red
Item
Outdoor Chair
Commercial Use
Yes
Material
Plastic
Assembly
Partial Assembly Needed

Description

Create an enchanting outdoor dining ambiance with the set of four 21-inch red heavy duty plastic outdoor dining chairs, adding a touch of sophistication and refinement to your outdoor space. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.7-inch h x 20.7-inch w x 18.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.